Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 271158 1-1/2" Sure-Grip Plug 22 PSI, 50FT - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Cherne 271158 1-1/2" Sure-Grip Plug 22 PSI, 50FT - Pkg Qty 10

Item #: WBB1593940

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 50/10 ($152.50)

List Price: $45.30 Save up to 33%
$3.05 each

Sold in packages of 10

Price: $30.50
Product Information
Customer Review
Product Q&A
Cherne 271158 1-1/2" Sure-Grip Plug 22 PSI, 50FT

Polypropylene construction with natural rubber O-ring. Can be used as a permanent or temporary plug. Fits all type of pipe at nominal sizes.

Product Specifications

    • BRANDCherne
    • DESCRIPTIONSure-Grip Plug
    • PACKAGE QUANTITY10
    • FEET OF HEAD50
    • SIZE1-1/2"
    • MANUFACTURER'S PART NUMBER271158
    • BACK PRESSURE P.S.I.22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!