Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 272922 12" T-Handle Gripper Plug (Non By-Pass) 13 PSI, 30FT, Aluminum

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Cherne 272922 12" T-Handle Gripper Plug (Non By-Pass) 13 PSI, 30FT, Aluminum

Item #: WBB1593328

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 324.95
Product Information
Customer Review
Product Q&A
Accessories
Cherne 272922 12" T-Handle Gripper Plug (Non By-Pass) 13 PSI, 30FT, Aluminum

Can be used in long-term applications. Chemical-resistant neoprene O-ring. Made of heavy-duty aluminum.

Product Specifications

    • CONSTRUCTIONAluminum
    • BRANDCherne
    • DESCRIPTIONGripper Plug (Non By-Pass)
    • PACKAGE QUANTITY1
    • FEET OF HEAD30
    • SIZE12"
    • MANUFACTURER'S PART NUMBER272922
    • BACK PRESSURE P.S.I.13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!