Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 272998 18" T-Handle Gripper Plug 3/4" Bypass 8.7 PSI, 20FT, Aluminum

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Cherne 272998 18" T-Handle Gripper Plug 3/4" Bypass 8.7 PSI, 20FT, Aluminum

Item #: WBB1592610

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 678.00
Product Information
Customer Review
Product Q&A
Cherne 272998 18" T-Handle Gripper Plug 3/4" Bypass 8.7 PSI, 20FT, Aluminum

Can be used in long-term applications. Chemical-resistant neoprene O-ring. Made of heavy-duty aluminum. Bypass can be used to conduct sewer air pressure test.

Product Specifications

    • CONSTRUCTIONAluminum
    • BRANDCherne
    • DESCRIPTIONGripper Plug
    • PACKAGE QUANTITY1
    • BYPASS DIAMETER INCHES3/4"
    • FEET OF HEAD20
    • SIZE18"
    • MANUFACTURER'S PART NUMBER272998
    • BACK PRESSURE P.S.I.8.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed