Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 273888 Econ-O-Pump Test Pump

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Cherne 273888 Econ-O-Pump Test Pump

Item #: WBB1594995

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($154.75)

Price: $30.95
Product Information
Customer Review
Product Q&A
Cherne 273888 Econ-O-Pump Test Pump

Low cost version for the infrequent user. 0-140 PSI gauge. Traditional thumb lock. All metal construction.

Product Specifications

    • BRANDCherne
    • DESCRIPTIONEcon-O-Pump Test Pump 140 PSI
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER273888

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!