Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 275108 Air-Loc Back Plug 8-12" 13 PSI, 30FT

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Cherne 275108 Air-Loc Back Plug 8-12" 13 PSI, 30FT

Item #: WBB1593007

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 464.95
Product Information
Customer Review
Product Q&A
Accessories
Cherne 275108 Air-Loc Back Plug 8-12" 13 PSI, 30FT

Product Specifications

    • BRANDCherne
    • DESCRIPTIONAIR-LOC PLUG (BACK) 8-12in.
    • PACKAGE QUANTITY1
    • FEET OF HEAD30
    • SIZE8"- 12"
    • MANUFACTURER'S PART NUMBER275108
    • BACK PRESSURE P.S.I.13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!