Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 275128 12"- 18" Test-Ball Plug 11 PSI, 25 FT

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Cherne 275128 12"- 18" Test-Ball Plug 11 PSI, 25 FT

Item #: WBB1592934

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 853.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Cherne 275128 12"- 18" Test-Ball Plug 11 PSI, 25 FT

Multi-Size Test-Ball Plugs (Underground).

Features:

  • One plug fits multiple pipe diameters.
  • Made of natural rubber for excellent expansion and memory.
  • Seals both round and out-of-round pipe.
  • Removable inflation valve can be replaced if damaged or replaced with quick disconnect fitting.
  • Use to block flow or as a back plug for sewer air testing.


Product Specifications

    • BRANDCherne
    • DESCRIPTIONTest-Ball Plug
    • PACKAGE QUANTITY1
    • FEET OF HEAD25
    • SIZE12"- 18"
    • MANUFACTURER'S PART NUMBER275128
    • BACK PRESSURE P.S.I.11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!