Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 275448 Remo-Plug 12-18",  13 PSI, 30 FT

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Cherne 275448 Remo-Plug 12-18", 13 PSI, 30 FT

Item #: WBB1592849

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,028.00
Product Information
Customer Review
Product Q&A
Cherne 275448 Remo-Plug 12-18", 13 PSI, 30 FT

Multi-size design to seal multiple pipe sizes. Can be locked at a 90 degree angle to seal openings in drop manholes. Can be used as a back plug for sewer tests. Adapters available to convert Muni-Ball plugs into Remo plugs.

Product Specifications

    • BRANDCherne
    • DESCRIPTIONRemo Plug
    • PACKAGE QUANTITY1
    • FEET OF HEAD30
    • SIZE12"- 18"
    • MANUFACTURER'S PART NUMBER275448
    • BACK PRESSURE P.S.I.13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed