Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 277223 Pillow Style Test Ball -Plug - 60", Urethane

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Cherne 277223 Pillow Style Test Ball -Plug - 60", Urethane

Item #: WBB1593030

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,713.00
Product Information
Customer Review
Product Q&A
Cherne 277223 Pillow Style Test Ball -Plug - 60", Urethane

Equipped with a special 30' inflation hose, read-back line and gauge. A repair kit is available to fix small tears and punctures>

Product Specifications

    • CONSTRUCTIONUrethane
    • BRANDCherne
    • DESCRIPTIONPillow Style Test Ball Plug
    • PACKAGE QUANTITY1
    • SIZE60"
    • MANUFACTURER'S PART NUMBER277223

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!