Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 314488 24"-48" Muni-Ball Plug 10 PSI, 23 Ft

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cherne 314488 24"-48" Muni-Ball Plug 10 PSI, 23 Ft

Item #: WBB1593956

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,575.00
Product Information
Customer Review
Product Q&A
Cherne 314488 24"-48" Muni-Ball Plug 10 PSI, 23 Ft

Smaller deflated diameter. Improved hardware for more strength. Shorter length. Additional bypass sizes available. 20-40" and larger sizes feature patented, field-repairable rupture disc technology to eliminate over-inflation risk.

Product Specifications

    • BRANDCherne
    • DESCRIPTIONMuni-Ball Plug
    • PACKAGE QUANTITY1
    • INFLATION PRESSURE22 PSI
    • FEET OF HEAD23
    • SIZE24"-48"
    • MANUFACTURER'S PART NUMBER314488
    • USAGE RANGE INCHES20-1/2 - 50
    • BACK PRESSURE P.S.I.10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed