Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 376188 Multi Size Big Mouth Flow-Through Plug 18-24" w/ 6" Bypass

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Cherne 376188 Multi Size Big Mouth Flow-Through Plug 18-24" w/ 6" Bypass

Item #: WBB1593024

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,190.00
Product Information
Customer Review
Product Q&A
Cherne 376188 Multi Size Big Mouth Flow-Through Plug 18-24" w/ 6" Bypass

Large male NPT threaded bypass. Equipped with removable 3/8" eye bolt for lifting and lowering with a poly-lift line. Removable tire valve allows for easy replacement. Lightweight aluminum bypass.

Product Specifications

    • BRANDCherne
    • DESCRIPTIONMulti- Size Big Mouth Flow-Through Plug
    • PACKAGE QUANTITY1
    • BYPASS DIAMETER INCHES8 M
    • FEET OF HEAD25
    • SIZE18" - 24"
    • MANUFACTURER'S PART NUMBER376188
    • USAGE RANGE INCHES16-1/2 -24-1/4
    • BACK PRESSURE P.S.I.10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed