Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 378148 Multi Size Big Mouth Flow-Through Plug 14-21" w/ 8" Bypass

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Cherne 378148 Multi Size Big Mouth Flow-Through Plug 14-21" w/ 8" Bypass

Item #: WBB1593349

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,008.00
Product Information
Customer Review
Product Q&A
Cherne 378148 Multi Size Big Mouth Flow-Through Plug 14-21" w/ 8" Bypass

Large male NPT threaded bypass. Equipped with removable 3/8" eye bolt for lifting and lowering with a poly-lift line. Removable tire valve allows for easy replacement. Lightweight aluminum bypass.

Product Specifications

    • BRANDCherne
    • DESCRIPTIONMulti- Size Big Mouth Flow-Through Plug
    • PACKAGE QUANTITY1
    • BYPASS DIAMETER INCHES6 M
    • FEET OF HEAD26
    • SIZE14" - 21"
    • MANUFACTURER'S PART NUMBER378148
    • USAGE RANGE INCHES13-1/2 - 21-1/4
    • BACK PRESSURE P.S.I.10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!