Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 385168 8-16" Short Test-Ball Plug 7.5 PSI, 16.75 FT

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Cherne 385168 8-16" Short Test-Ball Plug 7.5 PSI, 16.75 FT

Item #: WBB1593302

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 605.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Cherne 385168 8-16" Short Test-Ball Plug 7.5 PSI, 16.75 FT

The Cherne Test-Ball has been the contractor's choice for over 50 years and continues to be the most trusted pneumatic test ball in the industry. Designed for applications from pressure testing and blocking of residential DWV systems to repair maintenance and installation of municipal infrastructure including storm and sanitary sewer piping systems, the Cherne Test-Ball does it all. Cherne Test-Balls are durable, rugged and effective in any type of pipe. Multi-size: More options, less inventory. Larger plugs now feature field repairable rupture disc technology. Large plugs feature a removable valve allowing them to be repaired or replaced with quick disconnect fittings. All Test-Balls are bendable to 90*#176;.

Product Specifications

    • BRANDCherne
    • DESCRIPTIONTest-Ball Plug
    • PACKAGE QUANTITY1
    • FEET OF HEAD16.75
    • SIZE8-16"
    • MANUFACTURER'S PART NUMBER385168
    • BACK PRESSURE P.S.I.7.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!