Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 412308 15-30" Muni-Ball Plug 2-1/2" Bypass, 11 PSI, 25 FT

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cherne 412308 15-30" Muni-Ball Plug 2-1/2" Bypass, 11 PSI, 25 FT

Item #: WBB1593372

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,461.00
Product Information
Customer Review
Product Q&A
Cherne 412308 15-30" Muni-Ball Plug 2-1/2" Bypass, 11 PSI, 25 FT

Product Specifications

    • BRANDCherne
    • DESCRIPTIONMuni-Ball Plug
    • PACKAGE QUANTITY1
    • BYPASS DIAMETER INCHES2-1/2
    • FEET OF HEAD25
    • SIZE15" - 30"
    • MANUFACTURER'S PART NUMBER412308
    • BACK PRESSURE P.S.I.11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed