Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 414428 24-42" Muni-Ball Plug  4" Bypass 9 PSI, 20 FT

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cherne 414428 24-42" Muni-Ball Plug 4" Bypass 9 PSI, 20 FT

Item #: WBB1592819

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,056.00
Product Information
Customer Review
Product Q&A
Accessories
Cherne 414428 24-42" Muni-Ball Plug 4" Bypass 9 PSI, 20 FT

Product Specifications

    • BRANDCherne
    • DESCRIPTIONMuni-Ball Plug
    • PACKAGE QUANTITY1
    • BYPASS DIAMETER INCHES4
    • FEET OF HEAD20
    • SIZE24" - 42"
    • MANUFACTURER'S PART NUMBER414428
    • BACK PRESSURE P.S.I.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed