Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherne 417308 15-30" Front Air-Loc Leak Locator Plugs With Rupture Disc 11 psi, 25 ft.

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Cherne 417308 15-30" Front Air-Loc Leak Locator Plugs With Rupture Disc 11 psi, 25 ft.

Item #: WBB1593269

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,304.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Cherne 417308 15-30" Front Air-Loc Leak Locator Plugs With Rupture Disc 11 psi, 25 ft.

Air-Loc leak locator plugs are designed for both low-pressure sewer line acceptance tests as well as leak location testing. Air-Loc plugs can also be used to block flow by simply plugging the fill and read-back ports.

Product Specifications

    • BRANDCherne
    • DESCRIPTIONFront Air-Loc Leak Locator Plugs With Rupture Disc
    • PACKAGE QUANTITY1
    • INFLATION PRESSURE25 psi
    • FEET OF HEAD25
    • SIZE15" - 30"
    • MANUFACTURER'S PART NUMBER417308
    • USAGE RANGE INCHES14-1/2 - 30-1/2
    • BACK PRESSURE P.S.I.11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!