discount codeFree shipping over 300

Applied at checkout

Little Giant 589201 1.5-MDI-SC- Magnetic Drive Pump 115V- 325 GPH At 1'

Little Giant 589201 1.5-MDI-SC- Magnetic Drive Pump 115V- 325 GPH At 1'

Item #: WBB778503

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$226.00 up to 29% OFF

Price: $160.95

Quantity

Popular item in this category

Little Giant 589002 1-MD Magnetic Drive Pump - 115V- 180 GPH At 1'

Usually ships in 9 to 12 days

Not Yet Rated

$157.95

Customers Also Viewed

Little Giant® Magnetic Drive Pump 1.5-MDI-SC, 115V, 325 GPH At 1'

Magnetically driven pumps for semi-corrosive chemicals and solutions. The MD-SC Series features leak proof, seal-less magnetic drives and are designed for in-line, non-submersed use. These pumps feature polypropylene, ceramic and Buna-n® parts. Thermally protected open fan-cooled motor with sleeve bearings. 6 Ft. power cord and 3-prong molded plug.

Features:

  • Specific Gravity: Up To 1.1'
  • Ambient Air Temperature: Up To 77°F (25°C)
  • Fluid Temperature: Up to 150°F (66°C)

Product Specifications

  • BRANDLittle Giant®
  • MANUFACTURERS PART NUMBER589201
  • TYPEMagnetic Drive Pump
  • LENGTH INCHES7-7/8
  • WIDTH INCHES3-1/2
  • HEIGHT INCHES4-1/2
  • WEIGHT LBS4
  • INLET CONNECTION INCHES3/4, 3/8
  • ROTATIONS PER MINUTE3100
  • TEMPERATURE OF LIQUID PUMPED150
  • AMPS1.1
  • HERTZ60
  • VOLTAGE115
  • WATTAGE88
  • HORSEPOWER1/35
  • GALLONS PER HOUR325 @ 1'
  • GALLONS PER MINUTE5.4
  • SUCTION/DRAW HEAD FEET12.5
  • CORD LENGTH FEET6
  • DISCHARGE CONNECTION TYPEMNPT
  • INLET CONNECTION TYPEMNPT or FNPT
  • MODEL1.5-MDI-SC
  • DISCHARGE CONNECTION SIZE INCHES1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant 589201 1.5-MDI-SC- Magnetic Drive Pump 115V- 325 GPH At 1'

Little Giant 589201 1.5-MDI-SC- Magnetic Drive Pump 115V- 325 GPH At 1'

Item #: WBB778503

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top