Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wayne PLS100 Portable Stainless Steel Water Sprinkling Pump 1 Horsepower

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Wayne PLS100 Portable Stainless Steel Water Sprinkling Pump 1 Horsepower

Item #: WBB1963898

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 302.95
Product Information
Customer Review
Product Q&A
Wayne PLS100 Portable Stainless Steel Water Sprinkling Pump 1 Horsepower

Lawn Pumps, sometimes called residential irrigation pumps, are used to transfer water from a nearby natural source like a pond, stream or lake, boost the pressure and transfer to sprinklers to water lawn, shrubs and trees.

Features:

  • 1 HP; max. flow rate is 720 Gallons Per Hour; 520 GPH at 10 ft. of discharge lift
  • Portable stainless steel with safe and convenient on/off switch and easy carry handle for portability
  • Fan cooled continuous-duty 115 volt motor draws water up to 20 ft.
  • 1 in. NPT suction and discharge threads, 3/4 in. garden hose adapter included
  • 180 ft. of total dynamic head, maintains pressure up to 80 PSI
  • Durable corrosion resistant construction
  • Lift water as high as 25 ft. and discharge pressures from 35 to 50 PSI

Product Specifications

    • BRANDWayne®
    • MANUFACTURERS PART NUMBERPLS100
    • TYPEWater Sprinkling Pump
    • LENGTH INCHES18
    • WIDTH INCHES9-1/2
    • HEIGHT INCHES11-3/4
    • WEIGHT LBS20.6
    • INLET CONNECTION INCHES1
    • COLOR FINISHStainless Steel
    • HOUSING MATERIALStainless Steel
    • PSI80
    • AMPS15
    • HERTZ60
    • PHASE--
    • VOLTAGE115
    • HORSEPOWER1
    • GALLONS PER HOUR720 @ 0'
    • GALLONS PER MINUTE12
    • SERIESPLS
    • DISCHARGE CONNECTION TYPEFNPT
    • INLET CONNECTION TYPEFNPT
    • INCLUDES3/4" Garden Hose Adapter
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS1
    • DISCHARGE CONNECTION SIZE INCHES1
    • SUBMERSIBLENo
    • SELF PRIMINGYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $87.00 with this comparable product +
Item #: WBB2225035
globalindustrial.com
Ships same day.
(2)
$215.95