discount codeFree shipping over 300

Applied at checkout

Danner Ap-60 3600 Cu. In/Min Airpump W/Diffuser

Danner Ap-60 3600 Cu. In/Min Airpump W/Diffuser

Item #: WBB553949

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $158.95

Quantity

Popular item in this category

Danner Pondmaster Cpf2000 Pressurized Pond Filter 2000gal Capacity

Usually ships in 3 to 6 days

Not Yet Rated

$143.95

Customers Also Viewed

AP-60 3600 Cu. In/Min Airpump W/Diffuser

The Pondmaster AP-Series air pumps have been designed to satisfy the requirements of a multitude of water-related applications. All AP-Series air pumps operate on standard 110V electric and come with a 6' power cord. The oil-less lubricated motor is designed to operate efficiently and enclosed to protect it from the elements. Oxygenating aquatic environment, promotes healthier fish and aquatic plant life, increases the breakdown of fish wastes, prevents icing over in outdoor ponds, is suitable to drive protein skimmers and aerators. Suggusted Hose size is 3/4". Hose not included. Includes 14 barbed outlets. Has an air flow of 5500 cu in/min. Noise level 45 dba. Maximum water depth 9.6'.

Product Specifications

  • BRANDDanner
  • MANUFACTURERS PART NUMBER04560
  • TYPEAP-60
  • LENGTH INCHES12
  • WIDTH INCHES10
  • HEIGHT INCHES10
  • WEIGHT LBS14.00
  • COLOR FINISHGray
  • CONSTRUCTIONPlastic Housing
  • HERTZ60
  • VOLTAGE110
  • WATTAGE45
  • CAPACITY CUBIC INCHES3600
  • CAPACITY GALLONS7000
  • SERIESPondmaster
  • CORD LENGTH FEET6
  • PACKAGE QUANTITY1
  • CERTIFICATIONSUL Listed in USA & CA
  • DISCHARGE CONNECTION SIZE INCHES3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Danner Ap-60 3600 Cu. In/Min Airpump W/Diffuser

Danner Ap-60 3600 Cu. In/Min Airpump W/Diffuser

Item #: WBB553949

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top