discount codeFree shipping over 300

Applied at checkout

Danner Mag-Drive 950 Gph Pump

Danner Mag-Drive 950 Gph Pump

Item #: WBB553936

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $103.95

Quantity

Popular item in this category

Danner Mag-Drive 1200 Gph Pump

Usually ships in 3 to 6 days

Not Yet Rated

$101.95

Customers Also Viewed

Mag-Drive 950 GPH Pump

Supreme Classic General Purpose Utility Pumps have been designed to handle virtually any application where water has to be moved. These pumps employ magnetic drive technology by using high quality magnets to achieve performance. They have been fulfilling the needs of professionals and hobbyists for over 10 years with efficient, quiet and reliable 24/7 performance. Mag Drive pumps are ideal in either saltwater or freshwater environments and operate equally well in-line or submerged. With only one moving part, a replaceable ceramic impeller, and an epoxy encased power unit, there's never a concern that it will contaminate the water with harmful oils or chemicals. Simplicity of design ensures minimal maintenance. Mag Drive pumps are made to run continuously, without seals to wear out and are highly energy efficient. The unit has heavy duty copper winding, corrosion-proof fasteners and a foam pre-filter. The pump is covered by a five year limited warranty.

Product Specifications

  • BRANDDanner
  • MANUFACTURERS PART NUMBER02710
  • TYPEMagnetic Drive
  • LENGTH INCHES5-1/2
  • WIDTH INCHES3-3/8
  • HEIGHT INCHES5
  • WEIGHT LBS5.63
  • INLET CONNECTION INCHES41702
  • INTAKE CONNECTION SIZE INCHES3/4
  • COLOR FINISHGray
  • CONSTRUCTIONPlastic Housing, Ceramic Impeller
  • IMPELLER MATERIALCeramic
  • AMPS1.33
  • HERTZ60
  • VOLTAGE110
  • WATTAGE93
  • GALLONS PER HOUR950
  • OUTLET CONNECTION3/4" MPT
  • SERIESDanner
  • SUCTION/DRAW HEAD FEET14
  • CORD LENGTH FEET10
  • DISCHARGE CONNECTION TYPEMNPT
  • INLET CONNECTION TYPEFNPT
  • INTAKE CONNECTION TYPEFNPT
  • PACKAGE QUANTITY1
  • CERTIFICATIONSUL Listed in USA & CA
  • DISCHARGE CONNECTION SIZE INCHES3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Danner Mag-Drive 950 Gph Pump

Danner Mag-Drive 950 Gph Pump

Item #: WBB553936

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top