Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Danner Pond-Mag 2400 Gph Pump
See all 12 items in product family

Danner Pond-Mag 2400 Gph Pump

Item #: WBB553943

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 207.95
Product Information
Customer Review
Product Q&A
Pond-Mag 2400 GPH Pump

Pondmaster Mag-Drive General Purpose Utility Pumps have been designed to handle virtually any application where water has to be moved. These pumps employ magnetic drive technology by using high quality magnets to achieve performance. They have been fulfilling the needs of professionals and hobbyists for over 10 years with efficient, quiet and reliable 24/7 performance. Mag Drive pumps are ideal in either saltwater or freshwater environments and operate equally well in-line or submerged. With only one moving part, a replaceable ceramic impeller, and an epoxy encased power unit, there's never a concern that it will contaminate the water with harmful oils or chemicals. Simplicity of design ensures minimal maintenance. Mag Drive pumps are made to run continuously, without seals to wear out and are highly energy efficient. The unit has heavy duty copper winding, corrosion-proof fasteners and a rigid pre-filter. The pump is covered by a five year limited warranty.

Product Specifications

    • BRANDDanner
    • MANUFACTURERS PART NUMBER02750
    • TYPEMagnetic Drive
    • LENGTH INCHES7-1/2
    • WIDTH INCHES4
    • HEIGHT INCHES6
    • WEIGHT LBS11
    • INLET CONNECTION INCHES1
    • INTAKE CONNECTION SIZE INCHES1
    • COLOR FINISHGRAY
    • CONSTRUCTIONPlastic Housing, Ceramic Impeller
    • IMPELLER MATERIALCeramic
    • AMPS3
    • HERTZ60
    • VOLTAGE110
    • WATTAGE265
    • GALLONS PER HOUR2400
    • OUTLET CONNECTION1" MPT
    • SERIESPondmaster
    • SUCTION/DRAW HEAD FEET17.5
    • CORD LENGTH FEET18
    • DISCHARGE CONNECTION TYPEFNPT
    • INLET CONNECTION TYPEMNPT
    • INTAKE CONNECTION TYPEMNPT
    • PACKAGE QUANTITY1
    • CERTIFICATIONSUL Listed in USA & CA
    • DISCHARGE CONNECTION SIZE INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!