Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eco-Flo RSE50M Submersible Sewage Pump, Cast Iron, 1/2 HP
See all 31 items in product family

Eco-Flo RSE50M Submersible Sewage Pump, Cast Iron, 1/2 HP

Item #: WBB771448

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $369.00 Save up to 50%
Price: $ 182.95
Product Information
Customer Review
Product Q&A
Accessories
Eco-Flo RSE50M Submersible Sewage Pump, Cast Iron, 1/2 HP

Heavy duty cast iron and thermoplastic construction for strength and long life
  • Available either for manual (no on/off switch) or wide angle (requires 24" minimum diameter wide sump basin) on/off switch operation

    Features:
    • Continuous duty, efficient 115V PSC (permanent split capacitor) motor for lower carbon footprint; higher efficiency using less energy to operate
    • Extra long 20' power cord length for installation flexibility
    • Pumps 2" solids
    • Both the RSE or ESE pumps are ideal for septic systems, grain storage sumps and loading dock sumps
    • 2" FNPT discharge
  • Product Specifications

      • BRANDEco-Flo™
      • LENGTH INCHES11
      • WIDTH INCHES9-13/16
      • HEIGHT INCHES17-1/8
      • DISCHARGE CONNECTION SIZE INCHES2
      • VOLTAGE115
      • HERTZ60
      • AMPS9
      • HORSEPOWER1/2
      • GALLONS PER MINUTE95
      • SUCTION/DRAW HEAD FEET22
      • CORD LENGTH FEET20
      • DISCHARGE CONNECTION TYPENPT
      • SWITCH TYPEManual
      • TYPESubmersible Sewage Pump
      • MANUFACTURERS PART NUMBERRSE50M

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!