Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant 511461 ES50M1-20 Submersible Sewage Pump - 115V- 120 GPM At 5'
See all 31 items in product family

Little Giant 511461 ES50M1-20 Submersible Sewage Pump - 115V- 120 GPM At 5'

Item #: WBB778534

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $804.00 Save up to 44%
Price: $ 449.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Submersible Sewage Pump ES50M1-20, 115V, 120 GPM At 5'

The ES50 model pumps from Little Giant are energy-saving, high performance, fully submersible sewage / effluent / high-capacity sump pumps, designed for the professional plumbing contractor. The ES Series Pumps draw less energy while delivering greater pump flow and overall performance.

Features:

  • 1/2 HP permanent spilt capacitor motor with energy-saving low amp draw
  • Designed for continuous duty
  • Epoxy coated cast iron housing
  • 2" FNPT (51 MM) discharge
  • Carbon/ceramic shaft seal
  • Upper and lower ball bearings
  • Vortex engineered composite impeller
  • Thermal overload protection
  • Multiple switch options for automatic operation
  • Multiple power cord lengths available
  • Manual operation available
  • cCSAus listed

Product Specifications

    • BRANDLittle Giant®
    • MANUFACTURERS PART NUMBER511461
    • TYPESubmersible Sewage Pump
    • LENGTH INCHES12
    • WIDTH INCHES9-13/16
    • HEIGHT INCHES14-3/4
    • WEIGHT LBS54
    • AMPS11.4
    • HERTZ60
    • VOLTAGE115
    • WATTAGE1180
    • HORSEPOWER1/2
    • GALLONS PER MINUTE120
    • SUCTION/DRAW HEAD FEET22
    • CORD LENGTH FEET20
    • DISCHARGE CONNECTION TYPEFNPT
    • SWITCH TYPEManual
    • MODELES50M1-20
    • DISCHARGE CONNECTION SIZE INCHES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $121.00 with this comparable product +
Item #: WBB771433
globalindustrial.com
Usually ships in 1 to 4 days
(0)
$328.95