Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant 510854 10EN Series Sump Pump - 20' Power Cord & Float Switch
See all 72 items in product family

Little Giant 510854 10EN Series Sump Pump - 20' Power Cord & Float Switch

Item #: WBB569495

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $516.00 Save up to 44%
Price: $ 289.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® 10EN Series Sump Pump - 20' Power Cord & Float Switch

Little Giant 10EN Series pumps feature 1/2 HP Permanent Split Capacitor (PSC) motors providing lower current draw, energy efficiency, improved performance and cooler-running for durability. Touting a full-load rating of only 8.0 amps the 10EN produces 67 gpm @ 5 ft. of head and a maximum shut off of 30 ft. In addition to a stainless intake plate, the 10EN also features a cast iron cover on the manual and RF (remote float switch) versions.

Features
  • 1/2 HP Permanent Split Capacitor (PSC) motor with thermal overload protection
  • Energy saving low amp draw
  • Cooler running motor which extends pump life
  • Epoxy coated cast iron motor housing
  • Vortex impeller
  • Solids handling up to 1/2 inch diameter
  • Available in manual or automatic operation with two switch options
  • integral snap action float or piggyback mechanical float
  • On Level: 7" - 10"
  • Off Level: 2" - 5"
  • 2 year warranty

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES10-5/8
    • WIDTH INCHES8-3/8
    • HEIGHT INCHES10-3/16
    • DISCHARGE CONNECTION SIZE INCHES1-1/2
    • SWITCH OFF HEIGHT INCHES2"-5"
    • SWITCH ON HEIGHT INCHES7"-10"
    • MAXIMUM DIAMETER SOLIDS INCHES1/2
    • WEIGHT LBS29
    • CONSTRUCTIONEpoxy Coated Cast Iron
    • SHAFT SEAL CONSTRUCTIONCarbon/Ceramic Face Seal
    • IMPELLER MATERIALNylon
    • TEMPERATURE OF LIQUID PUMPED140
    • VOLTAGE115
    • HERTZ60
    • AMPS8
    • WATTAGE850
    • HORSEPOWER1/2
    • GALLONS PER MINUTE67
    • SUCTION/DRAW HEAD FEET30
    • CORD LENGTH FEET20
    • DISCHARGE CONNECTION TYPEFNPT
    • SWITCH TYPEIntegral Snap Action Float
    • TYPESubmersible Effluent Pump
    • MANUFACTURERS PART NUMBER510854.
    • MODEL10EN-CIA-SFS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!