discount codeFree shipping over 300

Applied at checkout

Little Giant 504186 4E-34N Small Submersible Pump - 115V- 710 GPH At 1'

Little Giant 504186 4E-34N Small Submersible Pump - 115V- 710 GPH At 1'

Item #: WBB778359

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$348.00 up to 29% OFF

Price: $245.95

Quantity

Popular item in this category

Customers Also Viewed

Little Giant® Small Submersible Pump 4E-34N, 115V, 710 GPH At 1'

Small submersible oil-filled pump with epoxy coated cast aluminum housing. For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or re-circulated. This compact 710 GPH pump features a 1/2" MNPT discharge, 23.1' shut-off head capability, and screened inlet. The 4E series is not recommended for aquariums, and swimming pools .

Features:

  • 710 GPH At 1 ft
  • Operates submersed
  • 10' cord
  • Epoxy-coated aluminum housing.
  • 3/4" FNPT inlet with snap-off screen for easy cleaning
  • 1/2" MNPT outlet accepts 3/4" I.D. tubing.
  • Thermally protected

Product Specifications

  • BRANDLittle Giant®
  • MANUFACTURERS PART NUMBER504186
  • TYPESmall Submersable Pump
  • LENGTH INCHES7
  • WIDTH INCHES4-1/2
  • HEIGHT INCHES5-1/2
  • WEIGHT LBS9
  • INLET CONNECTION INCHES3/4
  • AMPS3.5
  • HERTZ60
  • VOLTAGE115
  • WATTAGE210
  • HORSEPOWER1/12
  • GALLONS PER HOUR710 @ 1'
  • SUCTION/DRAW HEAD FEET23.1
  • CORD LENGTH FEET10
  • DISCHARGE CONNECTION TYPEMNPT
  • INLET CONNECTION TYPEFNPT
  • STYLESubmersible - In-line
  • MODEL4E-34N
  • DISCHARGE CONNECTION SIZE INCHES1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant 504186 4E-34N Small Submersible Pump - 115V- 710 GPH At 1'

Little Giant 504186 4E-34N Small Submersible Pump - 115V- 710 GPH At 1'

Item #: WBB778359

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top