Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Patlite EDLM-302FEA-RYG FM/Atex Approved Signal Tower, RYG Light, AC/DC24V
See all 21 items in product family

Patlite EDLM-302FEA-RYG FM/Atex Approved Signal Tower, RYG Light, AC/DC24V

Item #: WBB1854729

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,659.00 Save up to 5%
Price: $ 1,578.00
Product Information
Customer Review
Product Q&A
Patlite EDLM-302FEA-RYG FM/Atex Approved Signal Tower, RYG Light, AC/DC24V

The EDLM is an innovative 3 tier LED signal tower enclosed in a housing designed specifically for use in potentially flammable and explosive atmospheres. The EDLM is compliant to IEC and EN Standards for ATEX classifications.

Features:
  • Standards: Compliance to ATEX and NEC 505 standards
  • Connection: Easy wiring for parallel connection to another interlocking device through 2 lead-in ports
  • Terminal Block: Easy connection to the signal tower by opening the bottom cover
  • Body: Made of aluminum alloy and glass case
  • Light Source: Long life, maintenance-free LED
  • Mounting: Wall mount, flush mount and horizontal mount

Product Specifications

    • LENGTH INCHES5.98
    • WIDTH INCHES5.98
    • HEIGHT INCHES16.34
    • COLOR FINISHRed, Amber, Green
    • CONSTRUCTIONUpper/Lower Housing: Aluminum Alloy; Glass Case: Borosilicate
    • DESCRIPTIONFM/Atex Approved Signal Tower
    • MANUFACTURERS PART NUMBEREDLM-302FEA-RYG
    • OPERATING CURRENT125 when all lights are on
    • VOLTAGEAC/DC24V
    • BRANDPatlite
    • SYSTEM OF PROTECTIONIP66
    • BODY STYLERound
    • CONFORMITY STANDARDSATEX, FM
    • MOUNTING TYPEDirect Mount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!