Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Patlite MPS-502-RYGBC Continuous Light, 45mm, NPN & PNP Compatible, RYGBC Light, Silver, AC/DC24V
See all 101 items in product family

Patlite MPS-502-RYGBC Continuous Light, 45mm, NPN & PNP Compatible, RYGBC Light, Silver, AC/DC24V

Item #: WBB1854699

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $205.00 Save up to 10%
Price: $ 183.95
Product Information
Customer Review
Product Q&A
Patlite MPS-502-RYGBC Continuous Light, 45mm, NPN & PNP Compatible, RYGBC Light, Silver, AC/DC24V

The MPS series Slim LED tower with silver-colored body and a compact design at 30mm diameter, Body Length 220mm.

Features:
  • Patlite's Exclusive Specialty Cut Lens: For enhanced visibility from any direction and distance
  • Double Insulation: For enhanced durability and safety in the work environment
  • Installation: Direct mount with a single hole
  • Interchangeable LED module: No re-wiring even after installation
  • Main Body: Superior impact and heat resistant ABS resin
  • Lens: Superior weather resistant and light translucent AS resin
  • Available Colors: Red, Amber, Green, Blue, Clear/White
  • MP-B optional alarm

Product Specifications

    • LENGTH INCHES1.18
    • WIDTH INCHES1.18
    • HEIGHT INCHES9.72
    • CONSTRUCTIONBody: ABS, Lens: AS
    • DESCRIPTIONContinuous Light
    • MANUFACTURERS PART NUMBERMPS-502-RYGBC
    • VOLTAGEAC/DC24V
    • BRANDPatlite
    • STACKABLE TIERSUp to 5 modules
    • SYSTEM OF PROTECTIONIP65
    • BODY STYLERound
    • CONFORMITY STANDARDSCE, cUL, UL, RoHS
    • MODULE COLORRed, Amber, Green, Blue, Clear/White
    • MOUNTING TYPEDirect Mount
    • BODY COLORSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!