Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Patlite NE-NPT-BR 1/2 NPT Adapter For NE Series, Nickel Plated Brass, Silver
See all 101 items in product family

Patlite NE-NPT-BR 1/2 NPT Adapter For NE Series, Nickel Plated Brass, Silver

Item #: WBB1854725

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.00 Save up to 7%
Price: $ 20.50
Product Information
Customer Review
Product Q&A
Patlite NE-NPT-BR 1/2 NPT Adapter For NE Series, Nickel Plated Brass, Silver

1/2" NPT adaptor for NE series, Nickel plated Brass (Note: adaptor does not provide strain relief for wiring).

Product Specifications

    • LENGTH INCHES0.94
    • WIDTH INCHES0.94
    • HEIGHT INCHES0.91
    • CONSTRUCTIONNickel Plated Brass
    • DESCRIPTION1/2 NPT Adapter For NE Series
    • MANUFACTURERS PART NUMBERNE-NPT-BR
    • BRANDPatlite
    • CONFORMITY STANDARDSRoHS
    • MODULE COLOR--
    • BODY COLORSilver
    • BODY STYLERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!