Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Three Bowl SS sink 18 x 18 with 24" Right and Left Side Drainboard

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Aero Three Bowl SS sink 18 x 18 with 24" Right and Left Side Drainboard

Item #: WB242619

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 780.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Three Bowl SS NSF Sink – 18"Wx18"L

This Three-Compartment Sink features a heavy gauge stainless steel body and is designed with a full 10" backsplash. Constructed with 12" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 18 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant plastic feet. Sink measures 18"Wx18"L. Right and left 24" Drainboard. Easy assembly. NSF Listed.

Product Specifications

    • BRANDAero Manufacturing
    • MANUFACTURERS PART NUMBERAF3-1818-24R
    • LENGTH INCHES102
    • WIDTH INCHES23-1/2
    • HEIGHT INCHES42-1/2
    • STYLELeft & Right Drainboard
    • COMPARTMENT DEPTH INCHES12
    • FAUCET CENTERS INCHES8
    • ASSEMBLYUnassembled
    • FAUCET HOLES1
    • STAINLESS SERIES304
    • COMPARTMENT QUANTITY3
    • TUBE DIAMETER INCHES1-5/8
    • COMPARTMENT WIDTH INCHES18
    • DESCRIPTIONAero 18GA Three Bowl SS sink 18 x 18 with 24" Right and Left Side Drainboard
    • WEIGHT LBS148
    • CONSTRUCTIONStainless Steel
    • NSF CERTIFIEDYes
    • BACKSPLASH HEIGHT INCHES10
    • COMPARTMENT LENGTH INCHES18
    • STEEL GAUGE18
    • DRAINBOARD LENGTH INCHES24
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result