Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Two Bowl SS sink 24 x 24

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Aero Two Bowl SS sink 24 x 24

Item #: WB242613

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 724.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Two Bowl SS NSF Sink – 24"Wx24"L

This Two-Compartment Sink features a heavy gauge stainless steel body and is designed with a full 10" backsplash. Constructed with 12" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 18 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant plastic feet. Sink measures 24"Wx24"L. Easy assembly. NSF Listed.

Product Specifications

    • BACKSPLASH HEIGHT INCHES10
    • BRANDAero Manufacturing
    • COMPARTMENT DEPTH INCHES23-1/2
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES23-1/2
    • DESCRIPTIONAero 18GA Two Bowl SS sink 24 x 24
    • HEIGHT INCHES42-1/2
    • LENGTH INCHES--
    • STAINLESS SERIES304
    • STEEL GAUGE18
    • STYLENo Drainboards
    • TUBE DIAMETER INCHES1-5/8
    • WEIGHT LBS86
    • WIDTH INCHES53
    • FAUCET CENTERS INCHES8
    • ASSEMBLYUnassembled
    • FAUCET HOLES2
    • COMPARTMENT QUANTITY2
    • COMPARTMENT WIDTH INCHES24
    • MANUFACTURERS PART NUMBERAF2-2424
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES24
    • DRAINBOARD LENGTH INCHES--
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result