Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Budget Kitchen Sink, 2 Compartment, 18L x21W Bowl, 300 Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Budget Kitchen Sink, 2 Compartment, 18L x21W Bowl, 300 Stainless Steel

Item #: WBB569259

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,260.00 Save up to 48%
Price: $ 653.00
Product Information
Customer Review
Product Q&A
Accessories
Square Corner Kitchen Sink, Two Compartment, 24.5 x 36 x 41, 300 Series

Features:

  • Square Corner Kitchen Sink
  • Two Compartment
  • 24" Front-To-Back X 24" Wide Sink Compartment
  • 14" Deep
  • With 8" High Splash
  • Galvanized Legs Plastic Feet
  • 16/300 Stainless Steel
  • Non Nsf
  • Overall 27.5" F/B X 48" L/R

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES14
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES14
    • HEIGHT INCHES41
    • LENGTH INCHES36
    • STAINLESS SERIES300
    • STEEL GAUGE16
    • STYLENo Drainboards
    • WIDTH INCHES24-1/2
    • AERO CROSS REFERNCE3S2-2118
    • FAUCET CENTERS INCHES8
    • FAUCET HOLES2
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT QUANTITY2
    • COMPARTMENT WIDTH INCHES21
    • MANUFACTURERS PART NUMBER6-2-36-X
    • NSF CERTIFIEDNo
    • COMPARTMENT LENGTH INCHES18
    • DRAINBOARD LENGTH INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!