Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSF Fabricated 1 Compartment Sink, 18L x 18W Bowl, 8-1/2 Splash, 24H Left Drainboard, 16Ga.
See all 28 items in product family

NSF Fabricated 1 Compartment Sink, 18L x 18W Bowl, 8-1/2 Splash, 24H Left Drainboard, 16Ga.

Item #: WBB568483

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,208.00 Save up to 59%
Price: $ 895.00
Product Information
Customer Review
Product Q&A
Accessories
Fabricated Nsf Sink, 1 Compartment, 24" Left Drainboard, 24 x 45 x 43

Features:

  • Fabricated Nsf Sink
  • 1 Compartment
  • 24" Left Drainboard
  • Bowl Size 18" X 18" X 14" Deep
  • 16/304 S/S
  • Tile Edge Splash
  • Rolled Edge
  • Faucet Holes On 8" Centers
  • S/S Legs
  • 1" Adjustable S/S Bullet Feet
  • Nsf
  • Overall 24" F/B X 45" L/R

Product Specifications

    • BACKSPLASH HEIGHT INCHES8-1/2
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES16-1/2
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES--
    • HEIGHT INCHES43
    • LENGTH INCHES45
    • STAINLESS SERIES304
    • STEEL GAUGE16
    • STYLELeft Drainboard
    • WIDTH INCHES24
    • FAUCET CENTERS INCHES8
    • FAUCET HOLES2
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT QUANTITY1
    • COMPARTMENT WIDTH INCHES18
    • MANUFACTURERS PART NUMBERFC-1-1818-24L-X
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES18
    • DRAINBOARD LENGTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed