Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Compartment Sink

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Stainless Steel Compartment Sink

Item #: WB186567

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 829.00
Product Information
Customer Review
Product Q&A
Accessories
3 Compartment Stainless Steel Sink
Constructed of durable 16 gauge stainless steel with hemmed edges for safety. Compartment sinks are 430 stainless steel, best suited for soap and water applications. All sinks have an 8"H backsplash, 1-1/2" diameter 304 stainless steel legs with adjustable levelers. Faucet spacing on 8" centers (4" on hand sinks) 1/2" hot and cold water supply. 41" overall height.

Product Specifications

    • BACKSPLASH HEIGHT INCHES38202
    • BRANDAero Manufacturing
    • COMPARTMENT DEPTH INCHES14
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES41-1/4
    • LENGTH INCHES24
    • OVERALL WIDTH INCHES75
    • STAINLESS SERIES430
    • STEEL GAUGE16
    • STYLENo Drainboards
    • WEIGHT LBS170
    • WIDTH INCHES24
    • FAUCET CENTERS INCHES8
    • ASSEMBLYAssembled
    • FAUCET HOLES2
    • MODEL186567
    • COLOR FINISHGray
    • COMPARTMENT QUANTITY3
    • COMPARTMENT WIDTH INCHES24
    • MANUFACTURERS PART NUMBER4S3-2424
    • NSF CERTIFIEDNo
    • COMPARTMENT LENGTH INCHES24
    • DRAINBOARD LENGTH INCHES75

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result