Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Three Compartment Convenience Store Sink, 10L x 14W Bowl, 70"L Overall
See all 31 items in product family

Three Compartment Convenience Store Sink, 10L x 14W Bowl, 70"L Overall

Item #: WBB569396

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,694.00 Save up to 57%
Price: $ 1,156.00
Product Information
Customer Review
Product Q&A
Accessories
Convenience Store Sink, Three Compartment, W/Left & Right-Hand Drainboards, 19.5 x 70 x 42

Features:

  • Convenience Store Sink
  • Three Compartment
  • W/Left & Right-Hand Drainboards
  • 14" Front-To-Back X 10" W Compartment
  • 10" Deep W/8" High Splash
  • S/S Open Frame Base
  • Side Crossrails
  • Adjustable Metal Bullet Feet
  • 18/304 Stainless Steel
  • 17-5/8" Drainboards,

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES12-1/2
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES42
    • LENGTH INCHES70
    • STAINLESS SERIES304
    • STEEL GAUGE18
    • STYLELeft & Right Drainboards
    • WIDTH INCHES19-1/2
    • FAUCET CENTERS INCHES8
    • FAUCET HOLES2
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT QUANTITY3
    • COMPARTMENT WIDTH INCHES14
    • MANUFACTURERS PART NUMBERK7-CS-22-X
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES10
    • DRAINBOARD LENGTH INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed