Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krowne HS-30L - 12" Wide Space Saver Hand Sink with Side Splashes Compliant

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Krowne HS-30L - 12" Wide Space Saver Hand Sink with Side Splashes Compliant

Item #: WBB2169882

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $405.00 Save up to 47%
Price: $ 215.95
Product Information
Customer Review
Product Q&A
Accessories
Krowne HS-30L - 12" Wide Space Saver Hand Sink with Side Splashes, Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards

Features:

  • Krowne Space Saver Wall Mount Hand Sink w/ Stainless Steel Side Splashes
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
  • 12" X 17" OA
  • Wall Mount w/Bracket
  • 10" Wide X 14" X 6" Deep Compartment
  • Splash-Mount Gooseneck Faucet
  • 1-1/2" Drain
  • Stainless Steel Construction
  • Wall Mount Hand Sink


Product Specifications

    • BRANDKrowne
    • MANUFACTURERS PART NUMBERHS-30L
    • LENGTH INCHES17
    • WIDTH INCHES12
    • DEPTH INCHES6
    • HEIGHT INCHES14
    • TYPEWide Space Saver
    • FAUCET HOLES2
    • HANDLE STYLERound
    • FAUCET VALVE TYPEGooseneck
    • SPOUT REACH INCHES6-1/2
    • GALLONS PER MINUTE1.2
    • COLOR FINISHSteel
    • ADA COMPLIANTYes
    • CONSTRUCTIONStainless Steel
    • STEEL GAUGE20
    • MOUNTING TYPEWall Mount
    • BASIN DEPTH INCHES6"
    • CENTERS INCHES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed