Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pedestal Mounted Hand Sink With Large Bowl,21-1/4"L x 23-1/4"W x 41"H Overall
See all 4 items in product family

Pedestal Mounted Hand Sink With Large Bowl,21-1/4"L x 23-1/4"W x 41"H Overall

Item #: WBB568961

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,300.00 Save up to 37%
Price: $ 819.00
Product Information
Customer Review
Product Q&A
Accessories
Hand Sink, Pedestal Mounted Base, 23.25 x 21.25 x 41

Features:

  • Hand Sink
  • Pedestal Mounted Base
  • 16" Wide X 14" Front-To-Back X 6" Deep
  • 18 Gauge Stainless Steel Construction
  • Splash Mounted Gooseneck Faucet
  • Pedal Valves W/Easy Access Design
  • Basket Drain

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES5
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES41
    • LENGTH INCHES21-1/4
    • STEEL GAUGE18
    • TYPELarge Bowl
    • WIDTH INCHES23-1/4
    • ACTIVATIONPedal Valve
    • AERO CROSS REFERNCELB
    • TOWEL & SOAP DISPENSERNo
    • STORAGE CABINETNo
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • TRASH RECEPTACLENo
    • COLOR FINISHSilver
    • COMPARTMENT WIDTH INCHES14
    • MANUFACTURERS PART NUMBER7-PS-18
    • FAUCETGooseneck
    • COMPARTMENT LENGTH INCHES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $309.00 with this comparable product +
Item #: WBB2169784
globalindustrial.com
Ships same day.
(0)
$510.00