Sink Accessories
Availability
Brand
Type
Length
Height
Color
Price
Elkay® CTXBG2815 Crosstown Stainless Steel Bottom Grid 28-1/2" x 15-1/2" x 1-1/4"
Material
Stainless Steel
Width
15-1/2 in
Length
28-1/2 in
Height
1-1/4 in
Replacement Foot Activation Button for Global Industrial Pedestal Wash Fountain 604082
Replacement Water Inlet Pipe Assembly for Global Industrial Wall Mounted Wash Fountain 604083
Replacement Water Inlet Pipe Assembly for Global Industrial Pedestal Wash Fountain 604082
Material
Stainless Steel
Width
14-11/16 in
Length
16-3/16 in
Height
1 in
Material
Stainless Steel
Width
13-7/8 in
Length
27 in
Material
Stainless Steel
Width
12-5/16 in
Length
15-1/16 in
Height
1-1/8 in
Material
Brass
Width
2-1/8 in
Length
5-1/16 in
Height
3-1/2 in
Material
Stainless Steel
Width
16-1/16 in
Length
16-1/16 in
Height
1-1/16 in
Material
Stainless Steel
Width
27-9/16 in
Length
15-1/16 in
Height
1-1/8 in
Material
Stainless Steel
Width
12-5/16 in
Length
15-1/16 in
Height
1-1/8 in
Material
Stainless Steel
Width
10 in
Length
12 in
Height
1 in