Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay DCR2522103, Gourmet Celebrity Sink, 25"L X 22"W X 10-1/4"D

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Elkay DCR2522103, Gourmet Celebrity Sink, 25"L X 22"W X 10-1/4"D

Item #: WBB0480731

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $609.00 Save up to 44%
Price: $ 343.95
Product Information
Customer Review
Product Q&A
Elkay DCR2522103, Gourmet Celebrity Sink, 25"L X 22"W X 10-1/4"D

Good quality Celebrity single bowl is seamlessly drawn of #20gauge, type 304 (18-8) nickel bearing stainless steel.

Features:
  • Self-rimming
  • Exclusive trimmed corner design. Finish: Exposed surfaces are machine polished to a highlighted finish
  • Underside: Fully undercoated to prevent condensation and deaden sound
Optional Accessories:
  • Rinsing Baskets: LKRB2015 and LKERBSS
  • Cutting Board: CB1516

Product Specifications

    • APPLICATIONKitchen
    • BASIN QUANTITY1
    • BASIN WIDTH INCHES15.75
    • BRANDElkay
    • CONSTRUCTIONStainless Steel
    • DRAIN LOCATIONCenter
    • HEIGHT INCHES10-1/4
    • LENGTH INCHES25
    • MINIMUM CABINET SIZE36
    • STAINLESS SERIES304
    • STEEL GAUGE20
    • WIDTH INCHES22
    • BASIN DEPTH INCHES10.25
    • BASIN LENGTH INCHES21
    • FAUCET HOLES3
    • INCLUDESSink
    • COLOR FINISHStainless Steel
    • SOUND DEADENINGFull Spray
    • FAUCET CENTERS INCHES8
    • SERIESGourmet
    • DRAIN SIZE INCHES3-1/2
    • SHAPERectangular
    • MANUFACTURERS PART NUMBERDCR2522103
    • ADA COMPLIANTNo
    • MOUNTING TYPEDrop-In

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!