Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drop In Sink, One Compartment 10L x 14W x 10D Bowl, 20 Gauge
See all 54 items in product family

Drop In Sink, One Compartment 10L x 14W x 10D Bowl, 20 Gauge

Item #: WBB568488

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $438.00 Save up to 36%
Price: $ 278.95
Product Information
Customer Review
Product Q&A
Accessories
Drop-In Sink, One Compartment, 10" Wide X 14", 19 x 13 x 10 D

Features:

  • Drop-In Sink
  • One Compartment
  • 10" Wide X 14" Front-To-Back X 10" Deep Bowl
  • 20 Gauge Stainless Steel
  • With Deck Mounted Gooseneck Faucet
  • Basket Drain

Product Specifications

    • BRANDAdvance Tabco, Inc.
    • MANUFACTURERS PART NUMBERDI-1-10-2X
    • LENGTH INCHES13
    • WIDTH INCHES19
    • HEIGHT INCHES10
    • BASIN LENGTH INCHES (LEFT)10
    • APPLICATIONKitchen
    • DRAIN SIZE INCHES3.5
    • DRAIN LOCATIONCenter
    • BASIN QUANTITY1
    • INCLUDESSink, Faucet, Drain
    • COLOR FINISHStainless Steel
    • SHAPERectangular
    • AERO CROSS REFERNCEDIHS-10
    • CONSTRUCTIONStainless Steel
    • BASIN DEPTH INCHES (LEFT)10
    • STEEL GAUGE20
    • MOUNTING TYPEDrop-In
    • BASIN WIDTH INCHES (LEFT)14
    • BASIN DEPTH INCHES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!