Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Houzer EC-3208SL-1 Undermount Stainless Steel 60/40 Double Bowl Kitchen Sink

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Houzer EC-3208SL-1 Undermount Stainless Steel 60/40 Double Bowl Kitchen Sink

Item #: WBB1953276

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $425.97 Save up to 62%
Price: $ 159.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Houzer EC-3208SL-1 Undermount Stainless Steel 60/40 Double Bowl Kitchen Sink

The Houzer EC-3208SL-1 Elite Series Undermount 60/40 Double Bowl Kitchen Sink features offset design with large prep bowl on the left for versatility and flair. This sink is a favorite with budget-minded remodelers. its design is based on our premium Medallion classic series, so you'll find a host of high-end attributes. It features 20 gauge T-304 stainless steel with lustrous satin finish with high lighted rim, SpecPlus edges for added strength, and StoneGuard undercoating over Super Silencer pad that helps reduce clattering sound of washing dishes. This sink measures 14-1/16 in. wide by 18 in. for large bowl and 15-3/4 in. for prep bowl, both 8 in. deep. The Houzer EC-3208SL-1 Elite Series Undermount 60/40 Double Bowl Kitchen Sink meets ASME A112.19.3-2000, UPC and CSA standards and covered by limited lifetime warranty. Fits 36 in. cabinet.

Product Specifications

    • BASIN DEPTH INCHES (RIGHT)8
    • BASIN QUANTITY2
    • BASIN WIDTH INCHES (LEFT)15-3/4
    • BASIN WIDTH INCHES (RIGHT)18
    • BRANDHouzer
    • CONSTRUCTIONStainless Steel
    • LENGTH INCHES31-1/2
    • MINIMUM CABINET SIZE36.25
    • PACKAGE QUANTITY1
    • STAINLESS SERIEST-304
    • STEEL GAUGE20
    • WIDTH INCHES20-1/4
    • BASIN DEPTH INCHES8
    • BASIN LENGTH INCHES (LEFT)14-1/16
    • BASIN LENGTH INCHES (RIGHT)14-1/16
    • COLOR FINISHLustrous Satin
    • SHAPERectangular
    • MANUFACTURERS PART NUMBEREC-3208SL-1
    • ADA COMPLIANTNo
    • BASIN DEPTH INCHES (LEFT)8
    • MOUNTING TYPEUndermount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!