Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay GECR25211, Gourmet Celebrity Sink, 25"L X 21-1/4"W X 5-3/8"D

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Elkay GECR25211, Gourmet Celebrity Sink, 25"L X 21-1/4"W X 5-3/8"D

Item #: WBB0480799

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $440.00 Save up to 48%
Price: $ 227.95
Product Information
Customer Review
Product Q&A
Elkay GECR25211, Gourmet Celebrity Sink, 25"L X 21-1/4"W X 5-3/8"D

Designed and recommended for use with GE under sink dishwasher. Good quality Celebrity sink bowl seamlessly drawn of #20 gauge, type 304 (18-8) nickel bearing stainless steel.

Features:
  • Self-rimming
  • Finish: Exposed surfaces are machine polished to a bright Celebrity finish
  • Underside: Fully undercoated to dampen sound and prevent condensation
Complies With:
  • ANSI Standard A112.19.3M
Optional Accessories:
  • Rinsing Baskets: LKRB1520 and LKERBSS

Product Specifications

    • APPLICATIONKitchen
    • BASIN QUANTITY1
    • BASIN WIDTH INCHES15.75
    • BRANDElkay
    • CONSTRUCTIONStainless Steel
    • DRAIN LOCATIONCenter
    • HEIGHT INCHES5-3/8
    • LENGTH INCHES25
    • MINIMUM CABINET SIZE30
    • STAINLESS SERIES304
    • STEEL GAUGE20
    • WIDTH INCHES21-1/4
    • BASIN DEPTH INCHES5.375
    • BASIN LENGTH INCHES21
    • SERIESGourmet
    • DRAIN SIZE INCHES3-1/2
    • FAUCET HOLES1
    • INCLUDESSink
    • COLOR FINISHStainless Steel
    • SHAPERectangular
    • MANUFACTURERS PART NUMBERGECR25211
    • SOUND DEADENINGFull Spray
    • ADA COMPLIANTYes
    • MOUNTING TYPEDrop-In

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!