Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay LR22193, Gourmet Lustertone Sink, 22"L X 19"W X 7-5/8"D

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Elkay LR22193, Gourmet Lustertone Sink, 22"L X 19"W X 7-5/8"D

Item #: WBB0480760

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $845.00 Save up to 44%
Price: $ 476.95
Product Information
Customer Review
Product Q&A
Elkay LR22193, Gourmet Lustertone Sink, 22"L X 19"W X 7-5/8"D

Highest quality sink formed of #18 (1.2mm) gauge, type 304(18-8) nickel bearing stainless steel.

Features:
  • Top mount
  • Finish: Exposed surfaces are hand blended to a lustrous satin finish
  • Underside: Fully undercoated to dampen sound and prevent condensation
  • LR(Q)2521 is fully protected by heavy duty Sound Guard® undercoating
Complies With:
  • ASME A112.19.3

Product Specifications

    • BRANDElkay
    • MANUFACTURERS PART NUMBERLR22193
    • LENGTH INCHES22
    • WIDTH INCHES19-1/2
    • HEIGHT INCHES7-5/8
    • APPLICATIONKitchen
    • FAUCET HOLES3
    • STAINLESS SERIES304
    • INCLUDESSink
    • BASIN QUANTITY1
    • COLOR FINISHStainless Steel
    • SOUND DEADENINGFull Spray
    • BASIN DEPTH INCHES7.625
    • FAUCET CENTERS INCHES8
    • SERIESGourmet
    • DRAIN SIZE INCHES3-1/2
    • DRAIN LOCATIONCenter
    • BASIN WIDTH INCHES14
    • SHAPERectangular
    • CONSTRUCTIONStainless Steel
    • ADA COMPLIANTNo
    • STEEL GAUGE18
    • MOUNTING TYPEDrop-In
    • BASIN LENGTH INCHES18
    • MINIMUM CABINET SIZE27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!