Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay LR25222, Gourmet Lustertone Sink, 25"L X 22"W X 8-1/8"D

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Elkay LR25222, Gourmet Lustertone Sink, 25"L X 22"W X 8-1/8"D

Item #: WBB0480665

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $839.00 Save up to 44%
Price: $ 472.95
Product Information
Customer Review
Product Q&A
Elkay LR25222, Gourmet Lustertone Sink, 25"L X 22"W X 8-1/8"D

Highest quality sink formed of #18 (1.2mm) gauge, type 304(18-8) nickel bearing stainless steel.

Features:
  • Top mount
  • Finish: Exposed surfaces are hand polished to a Lustrous Highlighted Satin finish
  • Underside: LR(Q)2522 is fully protected by heavy duty SoundGuard® undercoating to dampen sound and reduce condensation
  • LRAD(Q)2522 is fully undercoated to dampen sound and reduce condensation
Complies With:
  • ASME A112.19.3-2008 / CSA B45.4-08
Optional Accessories:
  • Rinsing Baskets: LKWRB2115SS, LKWERBSS
  • Bottom Grids: LKWBG2115SS (LR(Q)2522), LKWOBG2115SS(LRAD(Q)2522)
  • Cutting Boards: CB1516
  • Drain: LK99
  • Utensil Caddy for Rinsing Basket: LKWUCSS

Product Specifications

    • APPLICATIONKitchen
    • BASIN QUANTITY1
    • BASIN WIDTH INCHES15.75
    • BRANDElkay
    • CONSTRUCTIONStainless Steel
    • DRAIN LOCATIONCenter
    • HEIGHT INCHES8-1/8
    • LENGTH INCHES25
    • MINIMUM CABINET SIZE30
    • STAINLESS SERIES304
    • STEEL GAUGE18
    • WIDTH INCHES22
    • BASIN DEPTH INCHES8.125
    • BASIN LENGTH INCHES21
    • FAUCET HOLES2
    • INCLUDESSink
    • COLOR FINISHStainless Steel
    • SOUND DEADENINGSound Guard®
    • FAUCET CENTERS INCHES4
    • SERIESGourmet
    • DRAIN SIZE INCHES3-1/2
    • SHAPERectangular
    • MANUFACTURERS PART NUMBERLR25222
    • ADA COMPLIANTNo
    • MOUNTING TYPEDrop-In

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!