Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Houzer MES-3221-1 Undermount Stainless Steel 60/40 Double Bowl Kitchen Sink

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Houzer MES-3221-1 Undermount Stainless Steel 60/40 Double Bowl Kitchen Sink

Item #: WBB1953207

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $751.42 Save up to 46%
Price: $ 405.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Houzer MES-3221-1 Undermount Stainless Steel 60/40 Double Bowl Kitchen Sink

The Houzer MES-3221-1 Medallion Gourmet Series Undermount 60/40 Double Bowl Kitchen Sink features offset design that offers flexibility and efficiency with oversized, extra deep bowl. This sink has a deep drawn straight wall with a moderate radius, which makes it quick to clean. Additional features include heavier 16 gauge T-304 stainless steel, flawless lustrous satin finish with high lighted rim, StoneGuard undercoating over Super Silencer pad that helps reduce clattering sound of washing dishes. Large bowl measures 15-3/4 in. wide by 18-3/4 in. by 10 in. deep and prep bowl measures 13 in. by 16-1/2 in. by 8 in. deep and supplied with mounting clips, template and instructions. Meets ASME A112.19.3-2000, UPC and CSA standards and covered by limited lifetime warranty. Fits 36 in. cabinet.

Product Specifications

    • BRANDHouzer
    • MANUFACTURERS PART NUMBERMES-3221-1
    • LENGTH INCHES31-7/8
    • WIDTH INCHES20-5/8
    • HEIGHT INCHES10
    • BASIN LENGTH INCHES (LEFT)15-3/4
    • BASIN LENGTH INCHES (RIGHT)13
    • STAINLESS SERIEST-304
    • BASIN QUANTITY2
    • PACKAGE QUANTITY1
    • COLOR FINISHLustrous Satin
    • SHAPERectangular
    • BASIN WIDTH INCHES (RIGHT)16-1/2
    • BASIN DEPTH INCHES (RIGHT)8
    • ADA COMPLIANTNo
    • CONSTRUCTIONStainless Steel
    • BASIN DEPTH INCHES (LEFT)10
    • STEEL GAUGE16
    • MOUNTING TYPEUndermount
    • BASIN WIDTH INCHES (LEFT)18-3/4
    • BASIN DEPTH INCHES10
    • MINIMUM CABINET SIZE36.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!