Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay PSR19183, Gourmet Pacemaker Sink, 19"L X 18"W X 7-1/8"D

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Elkay PSR19183, Gourmet Pacemaker Sink, 19"L X 18"W X 7-1/8"D

Item #: WBB1171744

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $506.00 Save up to 43%
Price: $ 286.95
Product Information
Customer Review
Product Q&A
Elkay PSR19183, Gourmet Pacemaker Sink, 19"L X 18"W X 7-1/8"D

Fine quality sink formed of #20 gauge, type 304 (18-8)nickel bearing stainless steel.

Features:
  • Top mount
  • Finish: Exposed surfaces are polished to a Bright Satin finish
  • Underside: Fully undercoated to dampen sound and reduce condensation
Complies With:
  • ASME A112.19.3-2008 / CSA B45.4-08

Product Specifications

    • BRANDElkay
    • MANUFACTURERS PART NUMBERPSR19183
    • LENGTH INCHES19
    • WIDTH INCHES18
    • HEIGHT INCHES7-1/8
    • FAUCET CENTERS INCHES8
    • SERIESGourmet
    • DRAIN SIZE INCHES3-1/2
    • FAUCET HOLES3
    • DRAIN LOCATIONCenter
    • BASIN WIDTH INCHES11.5
    • STAINLESS SERIES304
    • BASIN QUANTITY1
    • INCLUDESSink
    • COLOR FINISHStainless Steel
    • SHAPERectangular
    • SOUND DEADENINGFull Spray
    • ADA COMPLIANTNo
    • CONSTRUCTIONStainless Steel
    • STEEL GAUGE20
    • MOUNTING TYPEDrop-In
    • BASIN LENGTH INCHES16
    • BASIN DEPTH INCHES7.125
    • MINIMUM CABINET SIZE24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!