Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Houzer STS-1400-1 Undermount Stainless Steel Single D Bowl Kitchen Sink

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Houzer STS-1400-1 Undermount Stainless Steel Single D Bowl Kitchen Sink

Item #: WBB1953247

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $327.19 Save up to 57%

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Houzer STS-1400-1 Undermount Stainless Steel Single D Bowl Kitchen Sink

The Houzer STS-1400-1 Eston Series 18 gauge Undermount Single D Bowl Kitchen Sink features curved D-bowl that creates a dramatic backdrop. Large enough to handle large pots and pans. This sink has a deep drawn straight wall with a moderate radius, which makes it quick to clean. Additional features include heavy 18 gauge T-304 stainless steel, flawless lustrous satin finish with high lighted rim, and StoneGuard undercoating over Super Silencer pad that helps reduce clattering sound of washing dishes. Bowl measures 21-7/16 in. wide by 18-15/16 in. by 9 in. deep and supplied with mounting clips, template and instructions. Meets ASME A112.19.3-2000, UPC and CSA standards and covered by limited lifetime warranty. Fits 30 in. cabinet.

Product Specifications

    • BASIN QUANTITY1
    • BASIN WIDTH INCHES18.9375
    • BRANDHouzer
    • CONSTRUCTIONStainless Steel
    • LENGTH INCHES23-7/16
    • MINIMUM CABINET SIZE30.25
    • PACKAGE QUANTITY1
    • STAINLESS SERIEST-304
    • STEEL GAUGE18
    • WIDTH INCHES20-7/8
    • BASIN DEPTH INCHES9
    • BASIN LENGTH INCHES21.4375
    • COLOR FINISHLustrous Satin
    • SHAPESpecialty
    • MANUFACTURERS PART NUMBERSTS-1400-1
    • ADA COMPLIANTNo
    • MOUNTING TYPEUndermount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!