Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Under Mount Sink, One Compartment, 10L x 14W Bowl, 10" Overall Height, 20 Gauge
See all 93 items in product family

Under Mount Sink, One Compartment, 10L x 14W Bowl, 10" Overall Height, 20 Gauge

Item #: WBB568656

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $330.00 Save up to 39%
Price: $ 200.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Undermount - Sink Bowl Only, One Compartment, 10" Wide X 14", 18 x 12 x 10

Features:

  • Undermount - Sink Bowl Only
  • One Compartment
  • 10" Wide X 14" Front-To-Back X 10" Deep
  • 20 Gauge Stainless Steel
  • Drain Opening
  • 12" X 18" O.D. Trim Size
  • Not For Use With Standard Tables
  • (Can Be Used As Undermount On Non-Stainless Tops)

Product Specifications

    • APPLICATIONKitchen
    • BRANDAdvance Tabco, Inc.
    • CONSTRUCTIONStainless Steel
    • DRAIN LOCATIONCenter
    • HEIGHT INCHES10
    • LENGTH INCHES12
    • STEEL GAUGE20
    • WIDTH INCHES18
    • BASIN DEPTH INCHES10
    • BASIN LENGTH INCHES10
    • DRAIN SIZE INCHES3.5
    • INCLUDESSink
    • COLOR FINISHStainless Steel
    • SHAPERectangular
    • MANUFACTURERS PART NUMBER1014A-10
    • ADA COMPLIANTNo
    • MOUNTING TYPEUndermount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!