Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

"Actual Finish Is Cotton White, SanaGloss Glaze"

TOTO® LPT241.4G-01 Supreme® Lavatory & Pedestal W/4" Centers, Cotton White
See all 6 items in product family

TOTO® LPT241.4G-01 Supreme® Lavatory & Pedestal W/4" Centers, Cotton White

Item #: WBB751095

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $301.00 Save up to 40%
Price: $ 180.95
Product Information
Customer Review
Product Q&A
TOTO® LPT241.4G-01 Supreme® Lavatory & Pedestal W/4" Centers, Cotton White

This Vitreous China pedestal and lavatory combination is from the Supreme® suite by TOTO®. Features include: 4" faucet Centers, slender space saving design, and a deep bowl for comfortable use with rear overflow. The unit also features TOTO®'s patented, super-smooth SanaGloss glaze which prevents debris, mold and bacteria from sticking to porous, ceramic surfaces. SanaGloss keeps your TOTO® chinaware cleaner, longer, which means fewer chemicals in the environment and less water used for cleaning.

SanaGloss seals China with an ionized barrier, creating a super-smooth surface that prevents particles from adhering to ceramic, while a catalyzed ion barrier actually repels particles away. The combination of these features has yielded a ceramic finish that completely changes the foundation of conventional glazing.

Product Specifications

    • BRANDTOTO
    • CONSTRUCTIONVitreous China
    • HEIGHT INCHES35-1/8
    • LENGTH INCHES22.9
    • COLLECTIONSupreme®
    • STYLEContemporary
    • WIDTH INCHES19-5/8
    • BASIN DEPTH INCHES--
    • FAUCET CENTERS INCHES4
    • DRAIN SIZE INCHES1-1/4
    • FAUCET HOLES3
    • INCLUDESSink
    • COLOR FINISHCotton White, SanaGloss Glaze
    • MANUFACTURERS PART NUMBERLPT241.4G-01
    • ADA COMPLIANTNo
    • MOUNTING TYPEPedestal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!