Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan ESS-2100-C Scrub Sink
See all 2 items in product family

Sloan ESS-2100-C Scrub Sink

Item #: WBB252506

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10,621.00 Save up to 35%
Price: $ 6,903.65

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Sloan ESS-2100-C Chrome

Electronic Scrub Sink

  • Single Station Scrub Sink with Laminar Flow Spray Head 2.2 gpm 8.3 Lpm max.

Product Specifications

    • BACKSPLASH HEIGHT INCHES4
    • BASIN WIDTH INCHES17-1/2
    • BRANDSloan
    • CONSTRUCTION304 Stainless Steel
    • HEIGHT INCHES38-1/4
    • LENGTH INCHES60
    • SPRAY HEADLaminar Flow Spray Head (2.2gpm / 8.3Lpm max)
    • STEEL GAUGE14
    • TEMPERATURE MIX VALVE--
    • WEIGHT LBS80
    • WIDTH INCHES23
    • BASIN DEPTH INCHES12
    • BASIN LENGTH INCHES30
    • COLOR FINISHChrome
    • COMPARTMENT QUANTITY1
    • MANUFACTURERS PART NUMBERESS-2100-C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!