Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Soak Sink, 12" Deep Bowl, 34" Overall Height

Mobile Soak Sink, 12" Deep Bowl, 34" Overall Height

Item #: WBB568560

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,257.00 Save up to 47%
Price: $ 1,733.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Soak Sink, Portable, 34" Working Height, Sink Outlet Fitted With Quick-Release Drain, 24 x 24 x 34

Features:

  • Soak Sink
  • Portable
  • 34" Working Height
  • Sink Outlet Fitted With Quick-Release Drain
  • 22" X 22" X 12" Deep Fabricated Sink Compartment
  • Stainless Steel Construction
  • Casters
  • Accommodates 19-3/4" X 19-3/4" Dishwasher Baskets (By Others)

Product Specifications

    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES12
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONSoak Sink
    • HEIGHT INCHES34
    • LENGTH INCHES26
    • STAINLESS SERIES304
    • STEEL GAUGE--
    • WIDTH INCHES26
    • MOUNTING TYPEWheels
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • SHAPESquare
    • MANUFACTURERS PART NUMBER9-FMS-12
    • NSF CERTIFIEDYes
    • COMPARTMENT WIDTH INCHES22
    • COMPARTMENT LENGTH INCHES22
    • COLOR FINISHSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What grade of stainless is the Soak Sink. I need a minimum of 316

Question Asked By: Lawrence , Columbus , April 19, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result