discount codeFree shipping over 300

Applied at checkout

Stainless Steel Sink, 2 Stations w/Knee Operated Faucets 42" L X 20" W X 8" D

Stainless Steel Sink, 2 Stations w/Knee Operated Faucets 42" L X 20" W X 8" D

Item #: WBB2309437

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,953.55 up to 11% OFF

Price: $1,735.00

Quantity

Popular item in this category

Stainless Steel Sink, 2 Station w/Knee Operated Faucets 42" L X 20" W X 8" D

Usually ships in 5 to 8 days

Not Yet Rated

$1,735.00

Customers Also Viewed

Stainless Steel Sink, 2 Stations w/Knee Operated Faucets 42" L X 20" W X 8" D

Features:

  • Made from 14 Gauge Heavy-Duty Stainless Steel Type 304
  • Made in the USA
  • Fully seamless welded corners
  • Fully polished No. 4 finish
  • Fully welded 1-1/2" Drain
  • ETL and NSF approved Fabrication
  • Includes Electronic Faucet and 40 Oz Soap dispenser
  • Wall hung with stainless Steel round tube brackets

Product Specifications

  • BRANDBest Sheet Metal
  • MANUFACTURERS PART NUMBER021K42208R
  • LENGTH INCHES20
  • WIDTH INCHES42
  • HEIGHT INCHES10
  • WARRANTY1 Year
  • MOUNTING TYPERound Tube Brackets
  • NUMBER OF STATIONS2
  • GAUGE14
  • WEIGHT LBS80
  • SPOUT HEIGHT INCHES3-1/2
  • ADA COMPLIANTNo
  • FAUCET HOLES1
  • CONSTRUCTION304 Stainless Steel
  • COLOR FINISHGray
  • HANDLE STYLEKnee Valve Operated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel Sink, 2 Stations w/Knee Operated Faucets 42" L X 20" W X 8" D

Stainless Steel Sink, 2 Stations w/Knee Operated Faucets 42" L X 20" W X 8" D

Item #: WBB2309437

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top